Motion
84653

BRADY
84653

Safety or Facility Sign or Label - Application: Exits, Entrances & Traffic Flow, Message: THIS WAY OUT, 6-1/2 in High, 14 in Wide
MI ITEM #03796118
MFR #84653
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
84653

Safety or Facility Sign or Label - Application: Exits, Entrances & Traffic Flow, Message: THIS WAY OUT, 6-1/2 in High, 14 in Wide
MI ITEM #03796118
MFR #84653

Mfr description
84653 DIRECTIONAL & EXIT SIGN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Height
    6-1/2 in
  • Thickness
    0.006 to 0.01 in
  • Width
    14 in

Details

  • Application
    Exits, Entrances & Traffic Flow
  • Color
    Black on White
  • Indoor Outdoor Use
    Indoor & Outdoor
  • Language
    English
  • Material
    Polyester
  • Message
    THIS WAY OUT
  • Message Or Symbol
    Message & Symbol
  • Message Subject
    Exits
  • Mounting
    Adhesive Backed
  • Number Of Sides
    1
  • Reflective Or Glow In The Dark
    Neither
  • Resistance Features
    Chemical Resistant
  • Shape
    Rectangle
  • Standards Met
    ANSI Z535, OSHA 1910.145
  • Symbol Type
    Right Arrow

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)