Motion
84827

BRADY
84827

Safety or Facility Sign or Label - Application: Accident Prevention, Message: CAUTION-AREA IN FRONT OF THIS ELECTRICAL PANEL MUST BE KEPT CLEAR FOR 36 INCHES OSHA-NEC REGULATIONS, 7 in High, 10 in Wide
MI ITEM #03796183
MFR #84827
Price$12.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
84827

Safety or Facility Sign or Label - Application: Accident Prevention, Message: CAUTION-AREA IN FRONT OF THIS ELECTRICAL PANEL MUST BE KEPT CLEAR FOR 36 INCHES OSHA-NEC REGULATIONS, 7 in High, 10 in Wide
MI ITEM #03796183
MFR #84827

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$12.91/each

Specifications

Dimensions

  • Height
    7 in
  • Thickness
    0.006 to 0.01 in
  • Width
    10 in

Details

  • Application
    Accident Prevention
  • Backing Material
    Polyester
  • Color
    Black on Yellow
  • Indoor Outdoor Use
    Indoor & Outdoor
  • Language
    English
  • Material
    Polyester
  • Message
    CAUTION-AREA IN FRONT OF THIS ELECTRICAL PANEL MUST BE KEPT CLEAR FOR 36 INCHES OSHA-NEC REGULATIONS
  • Message Header
    Caution
  • Message Or Symbol
    Message Only
  • Message Subject
    Electrical Hazards
  • Mounting
    Adhesive Backed
  • Number Of Sides
    1
  • Reflective Or Glow In The Dark
    Neither
  • Resistance Features
    Chemical Resistant
  • Shape
    Rectangle
  • Standards Met
    ANSI Z535, ASTM D 2979, OSHA 1910.145, OSHA 1910.305(b)(3), PSTC-1, PSTC-33, PSTC-7
  • UPC_NO
    75447384827

Overview

Mfr description
84827 ELECTRICAL HAZARD SIGN

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought