Motion
84843

BRADY
84843

Safety or Facility Sign or Label - Application: Accident Prevention, Message: CAUTION-HIGH VOLTAGE: DO NOT ENTER THIS ENCLOSURE, 7 in High, 10 in Wide
Mi Item #03796193
MFR #84843
Price$23.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
84843

Safety or Facility Sign or Label - Application: Accident Prevention, Message: CAUTION-HIGH VOLTAGE: DO NOT ENTER THIS ENCLOSURE, 7 in High, 10 in Wide
Mi Item #03796193
MFR #84843

Mfr description
84843 ELECTRICAL HAZARD SIGN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$23.76/each

Specifications

Dimensions

  • Height
    7 in
  • Overall Height
    7.0000 in
  • Thickness
    0.006 to 0.01 in
  • Width
    10 in

Details

  • Adhesive Type
    Permanent Acrylic
  • Application
    Accident Prevention
  • Backing Material
    Polyester
  • Coating
    Polyester Overlaminate
  • Color
    Black on Yellow
  • ECCN
    EAR99
  • Graphics
    Text Only
  • Harmonization Code
    4911.99.8000
  • Indoor Outdoor Use
    Indoor & Outdoor
  • Language
    English
  • Material
    Polyester
  • Message
    CAUTION-HIGH VOLTAGE: DO NOT ENTER THIS ENCLOSURE
  • Message Header
    Caution
  • Message Or Symbol
    Message Only
  • Message Subject
    Electrical Hazards
  • Mounting
    Adhesive Backed
  • Number Of Sides
    1
  • Reflective Or Glow In The Dark
    Neither
  • Resistance Features
    Chemical Resistant
  • Shape
    Rectangle
  • Standards Met
    ANSI Z535, ASTM D 2979, OSHA 1910.145, OSHA 1910.305(b)(3), PSTC-1, PSTC-33, PSTC-7
  • Type
    Caution Sign
  • UPC_NO
    75447384843
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)