Motion
84876

BRADY
84876

Danger High Voltage Sign - Application: Accident Prevention, Message: DANGER-HIGH VOLTAGE, 7 in High, 10 in Wide
Mi Item #03796214
MFR #84876
Price$12.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
84876

Danger High Voltage Sign - Application: Accident Prevention, Message: DANGER-HIGH VOLTAGE, 7 in High, 10 in Wide
Mi Item #03796214
MFR #84876

Mfr description
84876 ELECTRICAL HAZARD SIGN
  • Self sticking polyester Danger—High Voltage sign
  • 7” x 10”
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$12.91/each

Specifications

Dimensions

  • Height
    7 in
  • Width
    10 in

Details

  • Application
    Accident Prevention
  • Backing Material
    Polyester
  • Color
    Black/Red on White
  • Language
    English
  • Manufacturer Product Page
  • Material
    Self Sticking Polyester
  • Message
    DANGER-HIGH VOLTAGE
  • Message Or Symbol
    Message Only
  • Message Subject
    High Voltage
  • Number Of Sides
    1
  • UPC_NO
    75447384876
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)