Motion
85444

BRADY
85444

Danger-Cancer Hazard Sign - Application: Accident Prevention, Message: DANGER BENZENE CANCER HAZARD FLAMMABLE NO SMOKING AUTHORIZED PERSONNEL ONLY RESPIRATOR REQUIRED, 10 in High, 14 in Wide
MI ITEM #03796711
MFR #85444
List Price$36.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
85444

Danger-Cancer Hazard Sign - Application: Accident Prevention, Message: DANGER BENZENE CANCER HAZARD FLAMMABLE NO SMOKING AUTHORIZED PERSONNEL ONLY RESPIRATOR REQUIRED, 10 in High, 14 in Wide
MI ITEM #03796711
MFR #85444

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$36.84/each for your price

Overview

Mfr description
85444 BENZENE SIGN

Specifications

  • Application
    Accident Prevention
  • Message Subject
    Chemical & Hazardous Materials
  • Message Or Symbol
    Message Only
  • Message
    DANGER BENZENE CANCER HAZARD FLAMMABLE NO SMOKING AUTHORIZED PERSONNEL ONLY RESPIRATOR REQUIRED
  • Material
    Self Sticking Polyester
  • Color
    Black/Red on White
  • Height
    10 in
  • Width
    14 in
  • Number Of Sides
    1
  • Manufacturer Product Page
  • UPC_NO
    75447385444

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought