Motion
84732

BRADY
84732

Safety or Facility Sign or Label - Application: Exits, Entrances & Traffic Flow, Message: NOTICE-KEEP THIS DOOR CLOSED, 7 in High, 10 in Wide
MI ITEM #03796735
MFR #84732
Your Price$12.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
84732

Safety or Facility Sign or Label - Application: Exits, Entrances & Traffic Flow, Message: NOTICE-KEEP THIS DOOR CLOSED, 7 in High, 10 in Wide
MI ITEM #03796735
MFR #84732

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$12.91/each(List $23.76)

Overview

Mfr description
84732 DOOR SIGN

Specifications

  • Application
    Exits, Entrances & Traffic Flow
  • Message Subject
    Stop & Entry Warnings
  • Message Or Symbol
    Message Only
  • Message
    NOTICE-KEEP THIS DOOR CLOSED
  • Shape
    Rectangle
  • Material
    Polyester
  • Language
    English
  • Reflective Or Glow In The Dark
    Neither
  • Color
    Black/Blue on White
  • Height
    7 in
  • Width
    10 in
  • Number Of Sides
    1
  • Resistance Features
    Chemical Resistant
  • Thickness
    0.006 to 0.01 in
  • Standards Met
    ANSI Z535, ASTM D 2979, OSHA 1910.145, PSTC-1, PSTC-33, PSTC-7
  • Message Header
    Notice
  • Mounting
    Adhesive Backed
  • Indoor Outdoor Use
    Indoor & Outdoor
  • UPC_NO
    75447384732

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text