Motion
84748

BRADY
84748

Safety or Facility Sign or Label - Application: Fire Protection & Prevention, Message: FIRE DOOR EMERGENCY ONLY VIOLATORS SUBJECT TO DISCIPLINE, 7 in High, 10 in Wide
Mi Item #03796745
MFR #84748
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
84748

Safety or Facility Sign or Label - Application: Fire Protection & Prevention, Message: FIRE DOOR EMERGENCY ONLY VIOLATORS SUBJECT TO DISCIPLINE, 7 in High, 10 in Wide
Mi Item #03796745
MFR #84748

Mfr description
84748 DOOR SIGN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Height
    7 in
  • Thickness
    0.006 to 0.01 in
  • Width
    10 in

Details

  • Application
    Fire Protection & Prevention
  • Color
    White on Red
  • Indoor Outdoor Use
    Indoor & Outdoor
  • Language
    English
  • Material
    Polyester
  • Message
    FIRE DOOR EMERGENCY ONLY VIOLATORS SUBJECT TO DISCIPLINE
  • Message Or Symbol
    Message Only
  • Message Subject
    Fire Exits & Doors
  • Mounting
    Adhesive Backed
  • Number Of Sides
    1
  • Reflective Or Glow In The Dark
    Neither
  • Resistance Features
    Chemical Resistant
  • Shape
    Rectangle
  • Standards Met
    ANSI Z535, OSHA 1910.145
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)