Motion
85184

BRADY
85184

Safety or Facility Sign or Label - Application: Hazardous Materials, Message: DANGER-FLAMMABLE MATERIALS, 10 in High, 14 in Wide
Mi Item #03796769
MFR #85184
Price$36.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
85184

Safety or Facility Sign or Label - Application: Hazardous Materials, Message: DANGER-FLAMMABLE MATERIALS, 10 in High, 14 in Wide
Mi Item #03796769
MFR #85184

Mfr description
85184 FIRE SIGN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$36.84/each

Specifications

Dimensions

  • Height
    10 in
  • Overall Height
    10.0000 in
  • Thickness
    0.006 to 0.01 in
  • Width
    14 in

Details

  • Adhesive Type
    Permanent Acrylic
  • Application
    Hazardous Materials
  • Backing Material
    Polyester with Polyester Overlaminate
  • Coating
    Laminated Polyester with Polyester Overlaminate
  • Color
    Black & Red on White
  • ECCN
    EAR99
  • Graphics
    Flammable Symbol
  • Harmonization Code
    4911.99.8000
  • Indoor Outdoor Use
    Indoor & Outdoor
  • Language
    English
  • Material
    Polyester
  • Message
    DANGER-FLAMMABLE MATERIALS
  • Message Header
    Danger
  • Message Or Symbol
    Message Only
  • Message Subject
    Hazardous Chemical Specification Label
  • Mounting
    Adhesive Backed
  • Number Of Sides
    1
  • Reflective Or Glow In The Dark
    Neither
  • Resistance Features
    Chemical Resistant
  • Shape
    Rectangle
  • Standards Met
    ANSI Z535, ASTM D 2979, OSHA 1910.145, PSTC-1, PSTC-33, PSTC-7
  • Symbol Type
    Flammable Symbol
  • Type
    Danger Sign
  • UPC_NO
    75447385184
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)