Motion
88918

BRADY
88918

Safety or Facility Sign or Label - Application: Accident Prevention, Message: Caution, 7 in High, 10 in Wide
Mi Item #03796858
MFR #88918
Price$23.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
88918

Safety or Facility Sign or Label - Application: Accident Prevention, Message: Caution, 7 in High, 10 in Wide
Mi Item #03796858
MFR #88918

Mfr description
88918 ENGLISH SIGN PANELS W/PRE-PRINTED
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$23.76/each

Specifications

Dimensions

  • Height
    7 in
  • Overall Height
    7.0000 in
  • Thickness
    0.006 to 0.01 in
  • Width
    10 in

Details

  • Adhesive Type
    Permanent Acrylic
  • Application
    Accident Prevention
  • Backing Material
    Polyester with Polyester Overlaminate
  • Coating
    Laminated, Polyester Overlaminate
  • Color
    Black on Yellow
  • ECCN
    EAR99
  • Graphics
    Text Only
  • Harmonization Code
    4911.99.8000
  • Indoor Outdoor Use
    Indoor & Outdoor
  • Language
    English
  • Material
    Polyester
  • Message
    Caution
  • Message Header
    Caution
  • Message Or Symbol
    Message Only
  • Message Subject
    Blank Below Header
  • Mounting
    Adhesive Backed
  • Number Of Sides
    1
  • Reflective Or Glow In The Dark
    Neither
  • Resistance Features
    Chemical Resistant
  • Shape
    Rectangle
  • Standards Met
    ANSI Z535, OSHA 1910.145
  • Type
    Caution Sign
  • UPC_NO
    75447388918
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)