Motion
88059

BRADY
88059

Safety or Facility Sign or Label - Message: Caution, 3-1/2 in High, 10 in Wide
MI ITEM #03797072
MFR #88059
List Price$23.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
88059

Safety or Facility Sign or Label - Message: Caution, 3-1/2 in High, 10 in Wide
MI ITEM #03797072
MFR #88059

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$23.76/each for your price

Overview

Mfr description
88059 SELF-STICKING PRE-PRINTED HEADERS

Specifications

  • Message Subject
    Blank Below Header
  • Message Or Symbol
    Message Only
  • Message
    Caution
  • Shape
    Rectangle
  • Material
    Polyester
  • Language
    English
  • Reflective Or Glow In The Dark
    Neither
  • Color
    Black on Yellow
  • Height
    3-1/2 in
  • Width
    10 in
  • Number Of Sides
    1
  • Resistance Features
    Chemical Resistant
  • Thickness
    0.006 to 0.01 in
  • Standards Met
    ANSI Z535, OSHA 1910.145
  • Message Header
    Caution
  • Mounting
    Adhesive Backed
  • Indoor Outdoor Use
    Indoor & Outdoor
  • UPC_NO
    75447388059

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought