Motion
87792

BRADY
87792

Safety or Facility Sign or Label - Application: Accident Prevention, Message: DANGER-THIS EQUIPMENT STARTS AUTOMATICALLY, 3-1/2 in High, 5 in Wide
MI ITEM #03797112
MFR #87792
List Price$8.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
87792

Safety or Facility Sign or Label - Application: Accident Prevention, Message: DANGER-THIS EQUIPMENT STARTS AUTOMATICALLY, 3-1/2 in High, 5 in Wide
MI ITEM #03797112
MFR #87792

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$8.64/each for your price

Overview

Mfr description
87792 MACHINE & OPERATIONAL SIGN

Specifications

  • Application
    Accident Prevention
  • Message Subject
    Machine & Equipment Safety
  • Message Or Symbol
    Message Only
  • Message
    DANGER-THIS EQUIPMENT STARTS AUTOMATICALLY
  • Shape
    Rectangle
  • Material
    Polyester
  • Language
    English
  • Reflective Or Glow In The Dark
    Neither
  • Color
    Black & Red on White
  • Height
    3-1/2 in
  • Width
    5 in
  • Number Of Sides
    1
  • Resistance Features
    Chemical Resistant
  • Thickness
    0.006 to 0.01 in
  • Standards Met
    ANSI Z535, ASTM D 2979, OSHA 1910.145, PSTC-1, PSTC-33, PSTC-7
  • Message Header
    Danger
  • Mounting
    Adhesive Backed
  • Indoor Outdoor Use
    Indoor & Outdoor
  • UPC_NO
    75447387792

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought