Motion
22052

BRADY
22052

22052
MI ITEM #03797612
MFR #22052
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
22052

22052
MI ITEM #03797612
MFR #22052

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Height
    10 in
  • Thickness
    0.06 in
  • Width
    14 in

Details

  • Color
    Black & Green on White
  • Language
    English
  • Material
    Plastic
  • Message
    Be Careful - Do Not Enter Unless Wheels Are Chocked
  • Message Or Symbol
    Message Only
  • Message Subject
    Shipping & Vehicle Dock Warnings
  • Number Of Sides
    1
  • Reflective Or Glow In The Dark
    Neither
  • Shape
    Rectangle
  • Standards Met
    ASTM D 1593, MUTCD

Overview

Mfr description
22052 TRAFFIC SIGN: INDUSTRIAL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought