Motion
22502

BRADY
22502

Safety or Facility Sign or Label - Application: Exits, Entrances & Traffic Flow, Message: NOT AN EXIT, 10 in High, 14 in Wide, Polystyrene Backing Material
MI ITEM #03797660
MFR #22502
Price$20.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
22502

Safety or Facility Sign or Label - Application: Exits, Entrances & Traffic Flow, Message: NOT AN EXIT, 10 in High, 14 in Wide, Polystyrene Backing Material
MI ITEM #03797660
MFR #22502

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$20.88/each

Specifications

Dimensions

  • Height
    10 in
  • Thickness
    0.06 in
  • Width
    14 in

Details

  • Application
    Exits, Entrances & Traffic Flow
  • Backing Material
    Polystyrene
  • Color
    Black on White
  • Indoor Outdoor Use
    Indoor & Outdoor
  • Language
    English
  • Material
    Plastic
  • Message
    NOT AN EXIT
  • Message Or Symbol
    Message Only
  • Message Subject
    Emergency Exit
  • Reflective Or Glow In The Dark
    Neither
  • Resistance Features
    Chemical Resistant
  • Shape
    Rectangle
  • Standards Met
    ANSI Z535, ASTM D 1593, OSHA 1910.145, OSHA 1910.37(Q)
  • UPC_NO
    75447322502

Overview

Mfr description
22502 DIRECTIONAL & EXIT SIGN

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought