Motion
87769

BRADY
87769

Safety or Facility Sign or Label - Application: Accident Prevention, Message: CAUTION-EYE PROTECTION REQUIRED, 3-1/2 in High, 5 in Wide
MI ITEM #03797845
MFR #87769
List Price$8.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
87769

Safety or Facility Sign or Label - Application: Accident Prevention, Message: CAUTION-EYE PROTECTION REQUIRED, 3-1/2 in High, 5 in Wide
MI ITEM #03797845
MFR #87769

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$8.64/each for your price

Overview

Mfr description
87769 EYE PROTECTION SIGN

Specifications

  • Application
    Accident Prevention
  • Message Subject
    Eye Protection
  • Message Or Symbol
    Message Only
  • Message
    CAUTION-EYE PROTECTION REQUIRED
  • Shape
    Rectangle
  • Material
    Polyester
  • Language
    English
  • Reflective Or Glow In The Dark
    Neither
  • Color
    Black on Yellow
  • Height
    3-1/2 in
  • Width
    5 in
  • Number Of Sides
    1
  • Resistance Features
    Chemical Resistant
  • Thickness
    0.006 to 0.01 in
  • Standards Met
    ANSI Z535, OSHA 1910.145
  • Message Header
    Caution
  • Mounting
    Adhesive Backed
  • Indoor Outdoor Use
    Indoor & Outdoor
  • UPC_NO
    75447387769

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought