Motion
22424

BRADY
22424

Safety or Facility Sign or Label - Application: Accident Prevention, Message: DANGER-CONFINED SPACE ENTER BY PERMIT ONLY, 7 in High, 10 in Wide
MI ITEM #03798007
MFR #22424
Price$14.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
22424

Safety or Facility Sign or Label - Application: Accident Prevention, Message: DANGER-CONFINED SPACE ENTER BY PERMIT ONLY, 7 in High, 10 in Wide
MI ITEM #03798007
MFR #22424

Mfr description
22424 CONFINED SPACE SIGN
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$14.23/each

Specifications

Dimensions

  • Height
    7 in
  • Thickness
    0.06 in
  • Width
    10 in

Details

  • Application
    Accident Prevention
  • Backing Material
    Polystyrene
  • Color
    Black & Red on White
  • Indoor Outdoor Use
    Indoor & Outdoor
  • Language
    English
  • Material
    Plastic
  • Message
    DANGER-CONFINED SPACE ENTER BY PERMIT ONLY
  • Message Header
    Danger
  • Message Or Symbol
    Message Only
  • Message Subject
    Confined Space
  • Reflective Or Glow In The Dark
    Neither
  • Resistance Features
    Chemical Resistant
  • Shape
    Rectangle
  • Standards Met
    ANSI Z535, ASTM D 1593, OSHA 1910.145, OSHA 1910.146(c)(2)
  • UPC_NO
    75447322424

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)