Motion
87795

BRADY
87795

Safety or Facility Sign or Label - Application: Smoking Regulations, Message: NO SMOKING, 5 in High, 3-1/2 in Wide
Mi Item #03798223
MFR #87795
Price$4.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
87795

Safety or Facility Sign or Label - Application: Smoking Regulations, Message: NO SMOKING, 5 in High, 3-1/2 in Wide
Mi Item #03798223
MFR #87795

Mfr description
87795 NO SMOKING SIGN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4.70/each

Specifications

Dimensions

  • Height
    5 in
  • Overall Height
    5.0000 in
  • Thickness
    0.006 to 0.01 in
  • Width
    3-1/2 in

Details

  • Adhesive Type
    Permanent Acrylic
  • Application
    Smoking Regulations
  • Backing Material
    Polyester
  • Coating
    Polyester Overlaminate
  • Color
    Black & Red on White
  • ECCN
    EAR99
  • Graphics
    No Smoking Symbol
  • Harmonization Code
    4911.99.8000
  • Indoor Outdoor Use
    Indoor & Outdoor
  • Language
    English
  • Material
    Polyester
  • Message
    NO SMOKING
  • Message Header
    No Smoking
  • Message Or Symbol
    Message & Symbol
  • Message Subject
    No Smoking & Smoking Restrictions
  • Mounting
    Adhesive Backed
  • Number Of Sides
    1
  • Reflective Or Glow In The Dark
    Neither
  • Resistance Features
    Chemical Resistant
  • Shape
    Rectangle
  • Standards Met
    ANSI Z535, ASTM D 2979, OSHA 1910.106(e)(6), OSHA 1910.145, PSTC-1, PSTC-33, PSTC-7
  • Symbol Type
    Cigarette In A Circle With A Slash Through It
  • Type
    No Smoking Sign
  • UPC_NO
    75447387795
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)