Motion
88378

BRADY
88378

Safety or Facility Sign or Label - Application: Smoking Regulations, Message: DANGER-NO SMOKING NO OPEN FLAMES NO SPARKS, 7 in High, 10 in Wide
Mi Item #03798244
MFR #88378
Price$10.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
88378

Safety or Facility Sign or Label - Application: Smoking Regulations, Message: DANGER-NO SMOKING NO OPEN FLAMES NO SPARKS, 7 in High, 10 in Wide
Mi Item #03798244
MFR #88378

Mfr description
88378 NO SMOKING SIGN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$10.61/each

Specifications

Dimensions

  • Height
    7 in
  • Thickness
    0.006 to 0.01 in
  • Width
    10 in

Details

  • Application
    Smoking Regulations
  • Backing Material
    Polyester
  • Color
    Black & Red on White
  • Indoor Outdoor Use
    Indoor & Outdoor
  • Language
    English
  • Material
    Polyester
  • Message
    DANGER-NO SMOKING NO OPEN FLAMES NO SPARKS
  • Message Header
    Danger
  • Message Or Symbol
    Message Only
  • Message Subject
    No Smoking & Smoking Restrictions
  • Mounting
    Adhesive Backed
  • Number Of Sides
    1
  • Reflective Or Glow In The Dark
    Neither
  • Resistance Features
    Chemical Resistant
  • Shape
    Rectangle
  • Standards Met
    ANSI Z535, ASTM D 2979, OSHA 1910.106(e)(6), OSHA 1910.145, PSTC-1, PSTC-33, PSTC-7
  • UPC_NO
    75447388378
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)