Motion
88379

BRADY
88379

No Smoking Sign - Application: Accident Prevention, Message: DANGER-NO SMOKING NO OPEN FLAMES NO SPARKS, 10 in High, 14 in Wide
Mi Item #03798245
MFR #88379
Price$20.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
88379

No Smoking Sign - Application: Accident Prevention, Message: DANGER-NO SMOKING NO OPEN FLAMES NO SPARKS, 10 in High, 14 in Wide
Mi Item #03798245
MFR #88379

Mfr description
88379 NO SMOKING SIGN
  • Self sticking polyester Danger—No Smoking-No Open Flames-No Sparks sign
  • 10” x 14”
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$20.02/each

Specifications

Dimensions

  • Height
    10 in
  • Width
    14 in

Details

  • Application
    Accident Prevention
  • Backing Material
    Polyester
  • Language
    English
  • Manufacturer Product Page
  • Material
    Self Sticking Polyester
  • Message
    DANGER-NO SMOKING NO OPEN FLAMES NO SPARKS
  • Message Or Symbol
    Message Only
  • Message Subject
    No Smoking & Smoking Restrictions
  • Number Of Sides
    1
  • UPC_NO
    75447388379
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)