Motion
88421

BRADY
88421

Safety or Facility Sign or Label - Application: Smoking Regulations, Message: NO SMOKING, 3-1/2 in High, 10 in Wide
MI ITEM #03798276
MFR #88421
Your Price$12.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
88421

Safety or Facility Sign or Label - Application: Smoking Regulations, Message: NO SMOKING, 3-1/2 in High, 10 in Wide
MI ITEM #03798276
MFR #88421

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$12.91/each(List $23.76)

Overview

Mfr description
88421 NO SMOKING SIGN

Specifications

  • Application
    Smoking Regulations
  • Message Subject
    No Smoking & Smoking Restrictions
  • Message Or Symbol
    Message Only
  • Message
    NO SMOKING
  • Shape
    Rectangle
  • Material
    Polyester
  • Language
    English
  • Reflective Or Glow In The Dark
    Neither
  • Color
    Red on White
  • Height
    3-1/2 in
  • Width
    10 in
  • Number Of Sides
    1
  • Resistance Features
    Chemical Resistant
  • Thickness
    0.006 to 0.01 in
  • Standards Met
    ANSI Z535, ASTM D 2979, OSHA 1910.106(e)(6), OSHA 1910.145, PSTC-1, PSTC-33, PSTC-7
  • Backing Material
    Polyester
  • Mounting
    Adhesive Backed
  • Indoor Outdoor Use
    Indoor & Outdoor
  • UPC_NO
    75447388421

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text