Motion
88430

BRADY
88430

Safety or Facility Sign or Label - Application: Smoking Regulations, Message: NO SMOKING ALLOWED, 10 in High, 14 in Wide
MI ITEM #03798285
MFR #88430
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
88430

Safety or Facility Sign or Label - Application: Smoking Regulations, Message: NO SMOKING ALLOWED, 10 in High, 14 in Wide
MI ITEM #03798285
MFR #88430

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
88430 NO SMOKING SIGN

Specifications

  • Application
    Smoking Regulations
  • Message Subject
    No Smoking & Smoking Restrictions
  • Message Or Symbol
    Message Only
  • Message
    NO SMOKING ALLOWED
  • Shape
    Rectangle
  • Material
    Polyester
  • Language
    English
  • Reflective Or Glow In The Dark
    Neither
  • Color
    White on Red
  • Height
    10 in
  • Width
    14 in
  • Number Of Sides
    1
  • Resistance Features
    Chemical Resistant
  • Thickness
    0.006 to 0.01 in
  • Standards Met
    ASTM D 2979, PSTC-1, PSTC-33, PSTC-7
  • Mounting
    Adhesive Backed
  • Indoor Outdoor Use
    Indoor & Outdoor

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text