Motion
88509

BRADY
88509

B302 9X9 WHT/BLU HANDICAPPED RAMP PICTO
Mi Item #03798315
MFR #88509
Price$36.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
88509

B302 9X9 WHT/BLU HANDICAPPED RAMP PICTO
Mi Item #03798315
MFR #88509

Mfr description
88509 HANDICAPPED SIGN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$36.84/each

Specifications

Dimensions

  • Height
    9 in
  • Overall Height
    9 in
  • Thickness
    0.0060 in, 0.15 mm
  • Width
    9 in

Details

  • Coating
    Polyester Overlaminate
  • Color
    White on Blue
  • Graphic Type
    Pictogram
  • Material
    Polyester with Polyester Overlaminate
  • Message
    Handicapped Ramp Picto
  • Message Subject
    Handicapped Parking
  • Number Of Printed Sides
    1
  • Shape
    Square
  • Standards Met
    ANSI Z53.1-1967
  • Symbol Type
    Handicap Symbol
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)