Motion
88949

BRADY
88949

Safety or Facility Sign or Label - Application: Accident Prevention, 10 in High, 14 in Wide
MI ITEM #03798321
MFR #88949
List Price$36.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
88949

Safety or Facility Sign or Label - Application: Accident Prevention, 10 in High, 14 in Wide
MI ITEM #03798321
MFR #88949

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$36.84/each for your price

Overview

Mfr description
88949 BLANK SIGN PANEL

Specifications

  • Application
    Accident Prevention
  • Message Or Symbol
    Blank
  • Shape
    Rectangle
  • Material
    Polyester
  • Reflective Or Glow In The Dark
    Neither
  • Color
    White
  • Height
    10 in
  • Width
    14 in
  • Number Of Sides
    1
  • Resistance Features
    Chemical Resistant
  • Thickness
    0.006 to 0.01 in
  • Standards Met
    ANSI Z535, OSHA 1910.145
  • Mounting
    Adhesive Backed
  • Indoor Outdoor Use
    Indoor & Outdoor
  • UPC_NO
    75447388949

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text