Motion
22136

BRADY
22136

Safety or Facility Sign or Label - Application: Accident Prevention, Message: NOTICE-ALL TRUCK DRIVERS MUST SIGN IN BEFORE PROCEEDING PAST THIS POINT, 10 in High, 14 in Wide
MI ITEM #03798363
MFR #22136
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
22136

Safety or Facility Sign or Label - Application: Accident Prevention, Message: NOTICE-ALL TRUCK DRIVERS MUST SIGN IN BEFORE PROCEEDING PAST THIS POINT, 10 in High, 14 in Wide
MI ITEM #03798363
MFR #22136

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Height
    10 in
  • Thickness
    0.06 in
  • Width
    14 in

Details

  • Application
    Accident Prevention
  • Color
    Black/Blue on White
  • Indoor Outdoor Use
    Indoor & Outdoor
  • Language
    English
  • Material
    Plastic
  • Message
    NOTICE-ALL TRUCK DRIVERS MUST SIGN IN BEFORE PROCEEDING PAST THIS POINT
  • Message Header
    Notice
  • Message Or Symbol
    Message Only
  • Message Subject
    General Workplace & Shop Floor Warnings
  • Reflective Or Glow In The Dark
    Neither
  • Resistance Features
    Chemical Resistant
  • Shape
    Rectangle
  • Standards Met
    ANSI Z535, ASTM D 1593, OSHA 1910.145

Overview

Mfr description
22136 ADMITTANCE SIGN

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought