Motion
22158

BRADY
22158

Safety or Facility Sign or Label - Application: Facility Security & Access Warnings, Message: NOTICE-NO ENTRY UNLESS AUTHORIZED, 10 in High, 14 in Wide
MI ITEM #03798386
MFR #22158
List Price$38.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
22158

Safety or Facility Sign or Label - Application: Facility Security & Access Warnings, Message: NOTICE-NO ENTRY UNLESS AUTHORIZED, 10 in High, 14 in Wide
MI ITEM #03798386
MFR #22158

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$38.42/each for your price

Overview

Mfr description
22158 ADMITTANCE SIGN

Specifications

  • Application
    Facility Security & Access Warnings
  • Message Subject
    Authorized Personnel
  • Message Or Symbol
    Message Only
  • Message
    NOTICE-NO ENTRY UNLESS AUTHORIZED
  • Shape
    Rectangle
  • Material
    Plastic
  • Language
    English
  • Reflective Or Glow In The Dark
    Neither
  • Color
    Black/Blue on White
  • Height
    10 in
  • Width
    14 in
  • Resistance Features
    Chemical Resistant
  • Thickness
    0.06 in
  • Standards Met
    ANSI Z535, ASTM D 1593, OSHA 1910.145
  • Message Header
    Notice
  • Indoor Outdoor Use
    Indoor & Outdoor
  • UPC_NO
    75447322158

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought