Motion
25117

BRADY
25117

Safety or Facility Sign or Label - Application: Smoking Regulations, Message: NO SMOKING, 7 in High, 10 in Wide
Mi Item #03798605
MFR #25117
Price$26.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
25117

Safety or Facility Sign or Label - Application: Smoking Regulations, Message: NO SMOKING, 7 in High, 10 in Wide
Mi Item #03798605
MFR #25117

Mfr description
25117 NO SMOKING SIGN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$26.18/each

Specifications

Dimensions

  • Height
    7 in
  • Overall Height
    7.0000 in
  • Thickness
    0.06 in
  • Width
    10 in

Details

  • Application
    Smoking Regulations
  • Backing Material
    Polystyrene
  • Coating
    Protected Graphics
  • Color
    Red on White
  • ECCN
    EAR99
  • Graphics
    No Smoking Symbol
  • Harmonization Code
    4911.99.8000
  • Includes
    Corner Holes
  • Indoor Outdoor Use
    Indoor & Outdoor
  • Language
    English
  • Material
    Plastic
  • Message
    NO SMOKING
  • Message Or Symbol
    Message Only
  • Message Subject
    No Smoking & Smoking Restrictions
  • Mounting
    Corner Holes
  • Number Of Sides
    1
  • Reflective Or Glow In The Dark
    Neither
  • Resistance Features
    Chemical Resistant
  • Shape
    Rectangle
  • Standards Met
    ANSI Z535, ASTM D 1593, OSHA 1910.106(e)(6), OSHA 1910.145
  • Symbol Type
    No Smoking Symbol
  • Type
    No Smoking Sign
  • UPC_NO
    75447325117
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)