Motion
90667

BRADY
90667

Safety or Facility Sign or Label - Application: Facility Security & Access Warnings, Message: NOTICE-AUTHORIZED PERSONNEL ONLY, 14 in High, 10 in Wide
MI ITEM #03798641
MFR #90667
Your Price$20.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
90667

Safety or Facility Sign or Label - Application: Facility Security & Access Warnings, Message: NOTICE-AUTHORIZED PERSONNEL ONLY, 14 in High, 10 in Wide
MI ITEM #03798641
MFR #90667

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$20.02/each(List $36.84)

Overview

Mfr description
90667 BILINGUAL SIGN

Specifications

  • Application
    Facility Security & Access Warnings
  • Message Subject
    Authorized Personnel
  • Message Or Symbol
    Message Only
  • Message
    NOTICE-AUTHORIZED PERSONNEL ONLY
  • Shape
    Rectangle
  • Material
    Polyester
  • Language
    English, Spanish
  • Reflective Or Glow In The Dark
    Neither
  • Color
    Black/Blue on White
  • Height
    14 in
  • Width
    10 in
  • Number Of Sides
    1
  • Resistance Features
    Chemical Resistant
  • Thickness
    0.006 to 0.01 in
  • Standards Met
    ANSI Z535, ASTM D 1593, OSHA 1910.106(e)(6), OSHA 1910.145
  • Message Header
    Notice
  • Mounting
    Adhesive Backed
  • Indoor Outdoor Use
    Indoor & Outdoor
  • UPC_NO
    75447390667

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text