Motion
90799

BRADY
90799

Safety or Facility Sign or Label - Application: Accident Prevention, Message: CAUTION-EYE PROTECTION REQUIRED, 14 in High, 10 in Wide
MI ITEM #03798649
MFR #90799
List Price$36.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
90799

Safety or Facility Sign or Label - Application: Accident Prevention, Message: CAUTION-EYE PROTECTION REQUIRED, 14 in High, 10 in Wide
MI ITEM #03798649
MFR #90799

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$36.84/each for your price

Overview

Mfr description
90799 BILINGUAL SIGN

Specifications

  • Application
    Accident Prevention
  • Message Subject
    Eye Protection
  • Message Or Symbol
    Message Only
  • Message
    CAUTION-EYE PROTECTION REQUIRED
  • Shape
    Rectangle
  • Material
    Polyester
  • Language
    English, Spanish
  • Reflective Or Glow In The Dark
    Neither
  • Color
    Black on Yellow
  • Height
    14 in
  • Width
    10 in
  • Number Of Sides
    1
  • Resistance Features
    Chemical Resistant
  • Thickness
    0.006 to 0.01 in
  • Standards Met
    ANSI Z535, ASTM D 1593, OSHA 1910.106(e)(6), OSHA 1910.145
  • Message Header
    Caution
  • Mounting
    Adhesive Backed
  • Indoor Outdoor Use
    Indoor & Outdoor
  • UPC_NO
    75447390799

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text