Motion
22645

BRADY
22645

Safety or Facility Sign or Label - Application: First Aid, Message: First Aid Kit, 10 in High, 14 in Wide
MI ITEM #03798680
MFR #22645
Price$38.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
22645

Safety or Facility Sign or Label - Application: First Aid, Message: First Aid Kit, 10 in High, 14 in Wide
MI ITEM #03798680
MFR #22645

Mfr description
22645 FIRST AID SIGN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$38.42/each

Specifications

Dimensions

  • Height
    10 in
  • Overall Height
    14.0000 in
  • Thickness
    0.06 in
  • Width
    14 in

Details

  • Application
    First Aid
  • Backing Material
    Polystyrene
  • Coating
    Abrasion Resistant, Chemical Resistant
  • Color
    Black/Green/White
  • ECCN
    EAR99
  • Harmonization Code
    4911.99.8000
  • Includes
    Corner Holes
  • Indoor Outdoor Use
    Indoor & Outdoor
  • Language
    English
  • Material
    Polystyrene
  • Message
    First Aid Kit
  • Message Header
    Safety First
  • Message Or Symbol
    Message Only
  • Message Subject
    First Aid
  • Mounting
    Corner Holes
  • Number Of Sides
    1
  • Reflective Or Glow In The Dark
    Neither
  • Resistance Features
    Chemical Resistant
  • Shape
    Rectangle
  • Standards Met
    Method 5306 of U.S. Federal Test Method Std. No. 191A, ASTM D 1593, OSHA, SAE
  • Type
    Safety First Sign
  • UPC_NO
    75447322645

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)