Motion
21797

BRADY
21797

Safety or Facility Sign or Label - Application: Accident Prevention, Message: CAUTION-EYE PROTECTION REQUIRED IN THIS AREA, 7 in High, 10 in Wide
Mi Item #03798764
MFR #21797
Price$26.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
21797

Safety or Facility Sign or Label - Application: Accident Prevention, Message: CAUTION-EYE PROTECTION REQUIRED IN THIS AREA, 7 in High, 10 in Wide
Mi Item #03798764
MFR #21797

Mfr description
21797 ALERT SIGN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$26.18/each

Specifications

Dimensions

  • Height
    7 in
  • Overall Height
    7.0000 in
  • Overall Length
    10.0000 in
  • Thickness
    0.06 in
  • Width
    10 in

Details

  • Application
    Accident Prevention
  • Backing Material
    Polystyrene
  • Coating
    Abrasion Resistant, Chemical Resistant, Non-Laminated
  • Color
    Black on Yellow
  • ECCN
    EAR99
  • Graphics
    Text Only
  • Harmonization Code
    4911.99.8000
  • Includes
    Corner Holes
  • Indoor Outdoor Use
    Indoor & Outdoor
  • Language
    English
  • Material
    Plastic
  • Message
    CAUTION-EYE PROTECTION REQUIRED IN THIS AREA
  • Message Header
    Caution
  • Message Or Symbol
    Message & Symbol
  • Message Subject
    Eye Protection
  • Mounting
    Corner Holes
  • Reflective Or Glow In The Dark
    Neither
  • Resistance Features
    Chemical Resistant
  • Shape
    Rectangle
  • Standards Met
    ANSI Z535, ASTM D 1593, OSHA 1910.145
  • Symbol Type
    Head With Safety Glasses
  • Type
    Caution Sign
  • UPC_NO
    75447321797
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)