Motion
85846

BRADY
85846

Lockout Label - Message: Caution - Lock Out For Safety, Polyester Material, Black on Yellow
MI ITEM #03798835
MFR #85846
List Price$5.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
85846

Lockout Label - Message: Caution - Lock Out For Safety, Polyester Material, Black on Yellow
MI ITEM #03798835
MFR #85846

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$5.40/each for your price

Overview

Mfr description
85846 LOCKOUT

Specifications

  • Tag Or Label
    Label
  • Language
    English
  • Message (Front)
    Caution - Lock Out For Safety
  • Material
    Polyester
  • Thickness
    0.006 to 0.01 in
  • Color
    Black on Yellow
  • Standards Met
    ANSI Z535, OSHA 1910.145
  • Height
    5 in
  • Width
    3-1/2 in
  • Resistance Features
    Chemical Resistant
  • Indoor Outdoor Use
    Indoor & Outdoor
  • UPC_NO
    75447385846

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought