Motion
22931

BRADY
22931

Lockout Label - Message: This Machine Must Be Locked Out Prior To Servicing, Plastic Material, Black on Yellow
MI ITEM #03798850
MFR #22931
Your Price$14.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
22931

Lockout Label - Message: This Machine Must Be Locked Out Prior To Servicing, Plastic Material, Black on Yellow
MI ITEM #03798850
MFR #22931

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$14.23/each(List $16.36)

Overview

Mfr description
22931 LOCKOUT

Specifications

  • Tag Or Label
    Label
  • Language
    English
  • Message (Front)
    This Machine Must Be Locked Out Prior To Servicing
  • Material
    Plastic
  • Thickness
    0.06 in
  • Color
    Black on Yellow
  • Standards Met
    ASTM D 1593
  • Height
    10 in
  • Width
    7 in
  • Resistance Features
    Chemical Resistant
  • Indoor Outdoor Use
    Outdoor
  • UPC_NO
    75447322931

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought