Motion
106171

BRADY
106171

Pipe Marker - White on Green, Arrow, Polyester Adhesive Backed, Length 2", Indoor & Outdoor Use
Mi Item #03798853
MFR #106171
Price$182.16/rl
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
106171

Pipe Marker - White on Green, Arrow, Polyester Adhesive Backed, Length 2", Indoor & Outdoor Use
Mi Item #03798853
MFR #106171

Mfr description
106171 B302 2"X30 YDS WHT/GRN ARROW TAPE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$182.16/rl

Specifications

Dimensions

  • Marker Height
    2.0000 in
  • Marker Length
    2 in
  • Roll Length
    90 ft
  • Thickness
    0.006 in

Details

  • Attachment Type
    Adhesive Backed
  • Color
    White on Green
  • Graphics
    Arrows
  • Indoor Outdoor Use
    Indoor & Outdoor
  • Legend
    Arrows
  • Marker Coating
    Polyester Overlaminate
  • Marker Message Type
    Arrow
  • Material
    Polyester
  • Message
    Arrows
  • PSC Code
    55121737
  • Standards Met
    PSTC-1, PSTC-33, PSTC-7, ASTM D 2979
  • Wrap Around Mount Type
    Self-Adhesive
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)