Motion
106168

BRADY
106168

Pipe Marking Tape, 2" W x 30 yd L x 0.006" D, White on Red
MI ITEM #03798859
MFR #106168
List Price$177.72/rl
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
106168

Pipe Marking Tape, 2" W x 30 yd L x 0.006" D, White on Red
MI ITEM #03798859
MFR #106168

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$177.72/rl for your price

Overview

Mfr description
106168 B302 2"X30 YDS WHT/RED ARROW TAPE

Specifications

  • Attachment Type
    Adhesive Backed
  • Color
    White on Red
  • Marker Message Type
    Arrow
  • Marker Length
    2 in
  • Indoor Outdoor Use
    Indoor & Outdoor
  • Material
    Polyester
  • Roll Length
    90 ft
  • Thickness
    0.006 in
  • Standards Met
    ASTM D 2979, PSTC-1, PSTC-33, PSTC-7

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought