Motion
106176

BRADY
106176

Pipe Marking Tape, 1" W x 30 yd L x 0.006" D, Black on Yellow
MI ITEM #03798861
MFR #106176
List Price$95.30/rl
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
106176

Pipe Marking Tape, 1" W x 30 yd L x 0.006" D, Black on Yellow
MI ITEM #03798861
MFR #106176

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$95.30/rl for your price

Overview

Mfr description
106176 B302 1"X30 YDS BLK/YEL ARROW TAPE

Specifications

  • Attachment Type
    Adhesive Backed
  • Color
    Black on Yellow
  • Marker Message Type
    Arrow
  • Marker Length
    1 in
  • Indoor Outdoor Use
    Indoor & Outdoor
  • Material
    Polyester
  • Roll Length
    90 ft
  • Thickness
    0.006 in
  • Standards Met
    ASTM D 2979, PSTC-1, PSTC-33, PSTC-7

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought