Motion
7003-022
Keyless Bushings - 47 mm OD
Mi Item #03798880
MFR #7003-022
Price$132.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Bushings - 47 mm OD
Mi Item #03798880
MFR #7003-022

Mfr description
22 RFN 7003 LOCKING ASSEMBLY
  • Two piece design with slit and single taper and without flange can be completely recessed within a component’s hub.
  • Axial position of component not fixed and may move during installation.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$132.55/each

Specifications

Dimensions

  • Min Bore Diameter
    22 mm
  • Outside Diameter  
    47 mm
  • Overall Length
    34 mm
  • Weight
    0.25 kg

Details

  • Description
    KEYLESS BUSHING
  • Hub Surface Pressure
    125 N/mm
  • Manufacturer Catalog Number
    7003-022
  • Product Types
    Keyless Bushings
  • Transmissible Axial Force
    33 kN/lbs
  • UPC_NO
    842058102899
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)