Specifications
Dimensions
- Coupling Size Code350
Details
- Manufacturer Catalog Number586076
- Product TypeDisc Coupling Parts & Kits
- Product TypesTpack Kit
- Series52
- UPC_NO793699721881
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)