Motion
SR52 425 TPACK HHS

REXNORD INC
SR52 425 TPACK HHS

Tpack Kit - Tpack Kit, Series 52, Cplg Size 425
MI ITEM #03798904
MFR #SR52 425 TPACK HHS
Price$2,800.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
SR52 425 TPACK HHS

Tpack Kit - Tpack Kit, Series 52, Cplg Size 425
MI ITEM #03798904
MFR #SR52 425 TPACK HHS

Mfr description
586078 SR52 425 TPACK HHS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,800.86/each

Specifications

Dimensions

  • Coupling Outside Diameter
    10-1/2 in
  • Coupling Size Code
    425

Details

  • Disc Material
    Stainless Steel
  • Disc Shape
    Scalloped
  • Manufacturer Catalog Number
    586078
  • Product Type
    Disc Coupling Parts & Kits
  • Product Types
    Tpack Kit
  • Series
    52
  • UPC_NO
    793699721904

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)