Motion
105698

BRADY
105698

Labeling Tape & Blank Panel Labeling - White on Blue, 76.20 mm, 3.0000 in Width, Polystyrene Material, For Use with: Pneumatic and Air
Mi Item #03798918
MFR #105698
Price$299.93/pk
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
105698

Labeling Tape & Blank Panel Labeling - White on Blue, 76.20 mm, 3.0000 in Width, Polystyrene Material, For Use with: Pneumatic and Air
Mi Item #03798918
MFR #105698

Mfr description
105698 B401 1.5"X3" WHT/BLUE ENERGY TAGS
  • This B-401 Plastic Sign is a polyester sign panel, with protected graphics. High impact polystyrene construction is recommended for both indoor and outdoor use Material conforms to flat or well-curved surfaces B-401 signs are designed for use in light duty industrial, utility, commercial and institutional environments Good abrasion and chemical resistance
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$299.93/pk

Specifications

Dimensions

  • Thickness
    0.0600 in, 1.52 mm
  • Width
    3.0000 in, 76.20 mm

Details

  • Additional Details
    Finish: Protected Graphics | Resistance Properties: Abrasion-resistant | Chemical-resistant | Attachment Type: Holes | Energy Source Type: Pneumatic
  • Color
    White on Blue
  • For Use With
    Pneumatic and Air
  • Harmonization Code
    4911.99.8000
  • Indoor Outdoor Use
    Indoor & Outdoor Use
  • Manufacturer Catalog Number
    105698
  • Manufacturer Product Page
  • Manufacturer Upc Number
    754473037550
  • Material
    Polystyrene
  • Number Of Pieces
    25
  • Shape
    Rectangle
  • Standards Met
    REACH, RoHS
  • Technical Data Sheet
  • Type
    Energy Source Tags
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)