Motion
105711

BRADY
105711

Labeling Tape & Blank Panel Labeling - Purple on White, 3.0000 in, 76.20 mm Width, Polystyrene Material, For Use with: Gas
Mi Item #03798921
MFR #105711
Price$299.93/pk
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
105711

Labeling Tape & Blank Panel Labeling - Purple on White, 3.0000 in, 76.20 mm Width, Polystyrene Material, For Use with: Gas
Mi Item #03798921
MFR #105711

Mfr description
105711 B401 1.5"X3" PRPL/WHT ENERGY TAGS
  • This B-401 Plastic Sign is a polyester sign panel, with protected graphics. High impact polystyrene construction is recommended for both indoor and outdoor use Material conforms to flat or well-curved surfaces B-401 signs are designed for use in light duty industrial, utility, commercial and institutional environments Good abrasion and chemical resistance
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$299.93/pk

Specifications

Dimensions

  • Diameter
    0.2000 in, 5.08 mm
  • Thickness
    0.0600 in, 1.52 mm
  • Width
    3.0000 in, 76.20 mm

Details

  • Additional Details
    Resistance Properties: Abrasion-resistant | Chemical-resistant | Attachment Type: Holes | Text Language: English
  • Color
    Purple on White
  • For Use With
    Gas
  • Harmonization Code
    4911.99.8000
  • Indoor Outdoor Use
    Indoor & Outdoor Use
  • Manufacturer Catalog Number
    105711
  • Manufacturer Product Page
  • Manufacturer Upc Number
    754473037680
  • Material
    Polystyrene
  • Number Of Pieces
    25
  • Shape
    Rectangle
  • Standards Met
    RoHS
  • Technical Data Sheet
  • Type
    Energy Source Tags
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)