Motion
105713

BRADY
105713

Gas Energy Source Tags G 5 Polystyrene 1.5x3 Purple on White 25/PK
MI ITEM #03798923
MFR #105713
List Price$293.26/pk
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
105713

Gas Energy Source Tags G 5 Polystyrene 1.5x3 Purple on White 25/PK
MI ITEM #03798923
MFR #105713

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$293.26/pk for your price

Overview

Mfr description
105713 B401 1.5"X3" PRPL/WHT ENERGY TAGS
  • This B-401 Plastic Sign is a polyester sign panel, with protected graphics. High impact polystyrene construction is recommended for both indoor and outdoor use Material conforms to flat or well-curved surfaces B-401 signs are designed for use in light duty industrial, utility, commercial and institutional environments Good abrasion and chemical resistance

Specifications

  • Type
    Energy Source Tags
  • Width
    4.050
  • Material
    Polystyrene
  • Color
    Purple on White
  • Indoor Outdoor Use
    Indoor & Outdoor Use
  • Manufacturer Catalog Number
    105713
  • Manufacturer Product Page
  • Manufacturer Upc Number
    754473037703
  • Harmonization Code
    4911.99.8000
  • Technical Data Sheet
  • Shape
    Rectangle

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought