Overview
Mfr description
105658 B401 1.5"X3" WHT/BLUE ENERGY TAGS
- This B-401 Plastic Sign is a polyester sign panel, with protected graphics. High impact polystyrene construction is recommended for both indoor and outdoor use Material conforms to flat or well-curved surfaces B-401 signs are designed for use in light duty industrial, utility, commercial and institutional environments Good abrasion and chemical resistance
Specifications
- TypeEnergy Source Tags
- Width4.050
- MaterialPolystyrene
- ColorWhite on Blue
- Indoor Outdoor UseIndoor & Outdoor Use
- Manufacturer Catalog Number105658
- Manufacturer Product Page
- Manufacturer Upc Number754473037154
- Harmonization Code4911.99.8000
- Technical Data Sheet
- ShapeRectangle
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data