Motion
105677

BRADY
105677

Labeling Tape & Blank Panel Labeling - Orange on White, 3.0000 in, 76.20 mm Width, Polystyrene Material, For Use with: Control Panel
Mi Item #03799177
MFR #105677
Price$299.93/pk
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
105677

Labeling Tape & Blank Panel Labeling - Orange on White, 3.0000 in, 76.20 mm Width, Polystyrene Material, For Use with: Control Panel
Mi Item #03799177
MFR #105677

Mfr description
105677 B401 1.5"X3" ORG/WHT ENERGY TAGS
  • This B-401 Plastic Sign is a polyester sign panel, with protected graphics. High impact polystyrene construction is recommended for both indoor and outdoor use Material conforms to flat or well-curved surfaces B-401 signs are designed for use in light duty industrial, utility, commercial and institutional environments Good abrasion and chemical resistance
  • Energy Source Tags for Control Panel are supplied with an adhesive back
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$299.93/pk

Specifications

Dimensions

  • Thickness
    0.0600 in, 1.52 mm
  • Width
    3.0000 in, 76.20 mm

Details

  • Additional Details
    Finish: Protected Graphics | Resistance Properties: Abrasion-resistant | Chemical-resistant | Hole Inside Diameter: 0.2000 in
  • Color
    Orange on White
  • For Use With
    Control Panel
  • Harmonization Code
    4911.99.8000
  • Indoor Outdoor Use
    Indoor & Outdoor Use
  • Manufacturer Catalog Number
    105677
  • Manufacturer Product Page
  • Manufacturer Upc Number
    754473037345
  • Material
    Polystyrene
  • Number Of Pieces
    25
  • Repositionable Or Permanent Adhesive
    Permanent
  • Shape
    Rectangle
  • Standards Met
    REACH, RoHS
  • Technical Data Sheet
  • Type
    Energy Source Tags
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)