Motion
105678

BRADY
105678

Labeling Tape & Blank Panel Labeling - Orange on White, 3.0000 in, 76.20 mm Width, Polystyrene Material, For Use with: Control Panel
Mi Item #03799178
MFR #105678
Price$299.93/pk
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
105678

Labeling Tape & Blank Panel Labeling - Orange on White, 3.0000 in, 76.20 mm Width, Polystyrene Material, For Use with: Control Panel
Mi Item #03799178
MFR #105678

Mfr description
105678 B401 1.5"X3" ORG/WHT ENERGY TAGS
  • This B-401 Plastic Sign is a polyester sign panel, with protected graphics. High impact polystyrene construction is recommended for both indoor and outdoor use Material conforms to flat or well-curved surfaces B-401 signs are designed for use in light duty industrial, utility, commercial and institutional environments Good abrasion and chemical resistance
  • Energy Source Tags for Control Panel are supplied with an adhesive back
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$299.93/pk

Specifications

Dimensions

  • Width
    3.0000 in, 76.20 mm

Details

  • Additional Details
    Pack Quantity: 25 Pack
  • Color
    Orange on White
  • For Use With
    Control Panel
  • Harmonization Code
    4911.99.8000
  • Indoor Outdoor Use
    Indoor & Outdoor Use
  • Manufacturer Catalog Number
    105678
  • Manufacturer Product Page
  • Manufacturer Upc Number
    754473037352
  • Material
    Polystyrene
  • Number Of Pieces
    25
  • Shape
    Rectangle
  • Technical Data Sheet
  • Type
    Energy Source Tags
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)