Motion
105683

BRADY
105683

Electrical Energy Source Tags E 5 Polystyrene 1.5x3 Red on White 25/PK
MI ITEM #03799183
MFR #105683
Price$299.93/pk
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
105683

Electrical Energy Source Tags E 5 Polystyrene 1.5x3 Red on White 25/PK
MI ITEM #03799183
MFR #105683

Mfr description
105683 B401 1.5"X3" RED/WHT ENERGY TAGS
  • This B-401 Plastic Sign is a polyester sign panel, with protected graphics. High impact polystyrene construction is recommended for both indoor and outdoor use Material conforms to flat or well-curved surfaces B-401 signs are designed for use in light duty industrial, utility, commercial and institutional environments Good abrasion and chemical resistance
  • Energy Source Tags for Electrical are supplied with an adhesive back
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$299.93/pk

Specifications

Dimensions

  • Width
    4.050

Details

  • Color
    Red on White
  • Harmonization Code
    4911.99.8000
  • Indoor Outdoor Use
    Indoor & Outdoor Use
  • Manufacturer Catalog Number
    105683
  • Manufacturer Product Page
  • Manufacturer Upc Number
    754473037406
  • Material
    Polystyrene
  • Shape
    Rectangle
  • Technical Data Sheet
  • Type
    Energy Source Tags

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)