Motion
105700

BRADY
105700

Steam Energy Source Tags S 2 Polystyrene 1.5x3 Black on Orange 25/PK
MI ITEM #03799195
MFR #105700
Price$299.93/pk
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
105700

Steam Energy Source Tags S 2 Polystyrene 1.5x3 Black on Orange 25/PK
MI ITEM #03799195
MFR #105700

Mfr description
105700 B401 1.5"X3" BLK/ORG ENERGY TAGS
  • This B-401 Plastic Sign is a polyester sign panel, with protected graphics. High impact polystyrene construction is recommended for both indoor and outdoor use Material conforms to flat or well-curved surfaces B-401 signs are designed for use in light duty industrial, utility, commercial and institutional environments Good abrasion and chemical resistance
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$299.93/pk

Specifications

Dimensions

  • Width
    4.050

Details

  • Color
    Black on Orange
  • Harmonization Code
    4911.99.8000
  • Indoor Outdoor Use
    Indoor & Outdoor Use
  • Manufacturer Catalog Number
    105700
  • Manufacturer Product Page
  • Manufacturer Upc Number
    754473037574
  • Material
    Polystyrene
  • Shape
    Rectangle
  • Technical Data Sheet
  • Type
    Energy Source Tags

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)