Motion
105704

BRADY
105704

Valve Energy Source Tags V 1 Polystyrene 1.5x3 Black on White 25/PK
MI ITEM #03799199
MFR #105704
Price$293.26/pk
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
105704

Valve Energy Source Tags V 1 Polystyrene 1.5x3 Black on White 25/PK
MI ITEM #03799199
MFR #105704

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$293.26/pk

Specifications

Dimensions

  • Width
    4.050

Details

  • Color
    Black on White
  • Harmonization Code
    4911.99.8000
  • Indoor Outdoor Use
    Indoor & Outdoor Use
  • Manufacturer Catalog Number
    105704
  • Manufacturer Product Page
  • Manufacturer Upc Number
    754473037611
  • Material
    Polystyrene
  • Shape
    Rectangle
  • Technical Data Sheet
  • Type
    Energy Source Tags

Overview

Mfr description
105704 B401 1.5"X3" BLK/WHT ENERGY TAGS
  • This B-401 Plastic Sign is a polyester sign panel, with protected graphics. High impact polystyrene construction is recommended for both indoor and outdoor use Material conforms to flat or well-curved surfaces B-401 signs are designed for use in light duty industrial, utility, commercial and institutional environments Good abrasion and chemical resistance

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought