Motion
95494

BRADY
95494

Safety or Facility Sign or Label - Application: Facility Security & Access Warnings, Message: NOTICE-THIS PROPERTY IS PROTECTED BY ELECTRONIC SURVEILLANCE, 14 in High, 20 in Wide
Mi Item #03799340
MFR #95494
Price$71.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
95494

Safety or Facility Sign or Label - Application: Facility Security & Access Warnings, Message: NOTICE-THIS PROPERTY IS PROTECTED BY ELECTRONIC SURVEILLANCE, 14 in High, 20 in Wide
Mi Item #03799340
MFR #95494

Mfr description
95494 20 IN X14 IN SECURITY NOTICE HDR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$71.51/each

Specifications

Dimensions

  • Height
    14 in
  • Overall Height
    14.0000 in
  • Thickness
    0.0600 in, 1.52 mm
  • Width
    20 in

Details

  • Application
    Facility Security & Access Warnings
  • Backing Material
    Polystyrene
  • Coating
    Abrasion Resistant, Chemical Resistant
  • Color
    Black/Red/Yellow on White
  • ECCN
    EAR99
  • Harmonization Code
    4911.99.8000
  • Includes
    Corner Holes
  • Indoor Outdoor Use
    Indoor & Outdoor
  • Language
    English
  • Material
    Plastic
  • Message
    NOTICE-THIS PROPERTY IS PROTECTED BY ELECTRONIC SURVEILLANCE
  • Message Header
    Notice
  • Message Or Symbol
    Message & Symbol
  • Message Subject
    Electronic Surveillance
  • Mounting
    Corner Holes
  • Number Of Sides
    1
  • Reflective Or Glow In The Dark
    Neither
  • Resistance Features
    Chemical Resistant
  • Shape
    Rectangle
  • Standards Met
    ANSI Z535, OSHA 1910.145
  • Symbol Type
    Video Camera
  • Type
    Notice Sign
  • UPC_NO
    75447395494
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)