Motion
40626

BRADY
40626

Safety or Facility Sign or Label - Application: Accident Prevention, Message: CAUTION-DO NOT ENTER WHILE MACHINERY IN MOTION, 10 in High, 14 in Wide
MI ITEM #03799419
MFR #40626
Your Price$38.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
40626

Safety or Facility Sign or Label - Application: Accident Prevention, Message: CAUTION-DO NOT ENTER WHILE MACHINERY IN MOTION, 10 in High, 14 in Wide
MI ITEM #03799419
MFR #40626

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$38.03/each(List $69.97)

Overview

Mfr description
40626 MACHINE & OPERATIONAL SIGN

Specifications

  • Application
    Accident Prevention
  • Message Subject
    Equipment Location & Marking
  • Message Or Symbol
    Message Only
  • Message
    CAUTION-DO NOT ENTER WHILE MACHINERY IN MOTION
  • Shape
    Rectangle
  • Material
    Aluminum
  • Language
    English
  • Reflective Or Glow In The Dark
    Neither
  • Color
    Black on Yellow
  • Height
    10 in
  • Width
    14 in
  • Resistance Features
    Chemical Resistant
  • Thickness
    0.035 in
  • Standards Met
    ANSI Z535, ASTM D 1593, OSHA 1910.145
  • Message Header
    Caution
  • Backing Material
    Aluminium
  • Indoor Outdoor Use
    Indoor & Outdoor
  • UPC_NO
    75447340626

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text