Motion
25819

BRADY
25819

Traffic, Parking or Vehicle Sign, Plastic, Rectangle, 14", Height: 10"
Mi Item #03799521
MFR #25819
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
25819

Traffic, Parking or Vehicle Sign, Plastic, Rectangle, 14", Height: 10"
Mi Item #03799521
MFR #25819

Mfr description
25819 TRAFFIC SIGN: INDUSTRIAL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Height
    10 in
  • Thickness
    0.06 in
  • Width
    14 in

Details

  • Color
    Black & Blue on White
  • Language
    English
  • Material
    Plastic
  • Message
    Notice - All Vehicles And Personnel Entering Or Leaving The Premises Subject To Search
  • Message Or Symbol
    Message Only
  • Message Subject
    General Parking Information
  • Number Of Sides
    1
  • Reflective Or Glow In The Dark
    Neither
  • Shape
    Rectangle
  • Standards Met
    ASTM D 1593, MUTCD
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)