Motion
25832

BRADY
25832

Safety or Facility Sign or Label - Application: Facility Security & Access Warnings, Message: Notice - Please Ring Bell, 10 in High, 14 in Wide
MI ITEM #03799530
MFR #25832
List Price$38.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
25832

Safety or Facility Sign or Label - Application: Facility Security & Access Warnings, Message: Notice - Please Ring Bell, 10 in High, 14 in Wide
MI ITEM #03799530
MFR #25832

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$38.42/each for your price

Overview

Mfr description
25832 TRAFFIC SIGN: INDUSTRIAL

Specifications

  • Application
    Facility Security & Access Warnings
  • Message Subject
    Office & Work Area Signs
  • Message Or Symbol
    Message Only
  • Message
    Notice - Please Ring Bell
  • Shape
    Rectangle
  • Material
    Plastic
  • Language
    English
  • Reflective Or Glow In The Dark
    Neither
  • Color
    Black & Blue on White
  • Height
    10 in
  • Width
    14 in
  • Number Of Sides
    1
  • Thickness
    0.06 in
  • Standards Met
    ASTM D 1593
  • Message Header
    Notice
  • Mounting
    Mounting Holes/Wall
  • Indoor Outdoor Use
    Indoor & Outdoor
  • UPC_NO
    75447325832

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text